HAZ LOC MOTOR,3PH,40HP,1182,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAZ LOC MOTOR,3PH,40HP,1182,230/460

GENERAL ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU050
  • Mfr. Model # U050
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.71 lbs

Technical Specs

  • Item Unmetered Surface Power Outlet
  • Height 7-1/8"
  • Depth 5-3/16"
  • Width 5-3/4"
  • Receptacle Type 10-50R
  • Material of Construction Steel
  • Voltage 120/240
  • Protection None
  • Standards Non-UL
  • Enclosure Rating NEMA 3R
  • Amps 50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list