Skip Content
HAZ LOC MOTOR,3PH,25HP,3525,230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MOTOR,3PH,25HP,3525,230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSU066
  • Mfr. Model # U066
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 533.0 lbs

Technical Specs

  • HP 25
  • Full Load Amps 57.5/28.8
  • Includes (11) Leads In Conduit Box
  • Item Hazardous Location Motor
  • Nameplate RPM 3560
  • Phase 3
  • Duty Continuous
  • Hz 60/50
  • Overall Length 25"
  • Nominal Efficiency 93.6%
  • Shaft Length 3-1/4"
  • RPM Range 2350-3600
  • Voltage 230/460
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • NEMA Design B
  • Frame 284TS
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 1-5/8"
  • Lead Length 8"
  • Length Less Shaft 21-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection T-Stat
  • Motor Bearings Ball
  • Motor Service Factor 1.15
  • Ins. Class F
  • Motor Efficiency Group NEMA Premium Efficient
  • Motor Application Hazardous Location
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Motor Shaft Design Keyed
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list