Skip Content
HAZ LOC MOTOR,3-PH,1/3 HP 230/460 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAZ LOC MOTOR,3-PH,1/3 HP 230/460

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56T17E15516
  • Mfr. Model # 56T17E15516
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 25.2 lbs

Technical Specs

  • Full Load Amps 1.2/0.6
  • HP 1/3
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 1725
  • Phase 3
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 74.5%
  • Overall Length 11-1/8"
  • RPM Range 1400-1800
  • Shaft Length 1-7/8"
  • Voltage 230/460
  • NEMA Design B
  • Frame 56
  • Temp. Code T3B
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Length Less Shaft 9-1/4"
  • Max. Ambient Temp. 40 Degrees C
  • Ins. Class B
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Motor Design 3-Phase
  • Motor Application Hazardous Location
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 230/460, 220-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list