HAZ LOC MOTOR,1 HP,1725,115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MOTOR,1 HP,1725,115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSG876
  • Mfr. Model # G876
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 35.16 lbs

Technical Specs

  • HP 1
  • Full Load Amps 13.4/6.8-6.7
  • Includes (8) Leads through 1" NPT Nipple
  • Item Hazardous Location Motor
  • Nameplate RPM 1725
  • Duty Continuous
  • Phase 1
  • Hz 60
  • Overall Length 14-7/16"
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • RPM Range 1400-1800
  • Temp. Code T3B
  • Shaft Length 1-7/8"
  • Voltage 115/208-230
  • NEMA Design N
  • Frame 56C
  • Hazardous Location Class 1 C,D / 2 F,G
  • Shaft Dia. 5/8"
  • Lead Length 18"
  • Length Less Shaft 12-9/16"
  • Motor Thermal Protection Auto
  • Max. Ambient Temp. 40 Degrees C
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application Hazardous Location
  • Motor Design Capacitor-Start
  • Motor Mounting Type Face/Base
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Fan-Cooled
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list