HAZ LOC MOTOR,1/4 HP,1725,115 V,56 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MOTOR,1/4 HP,1725,115 V,56

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56S17E15501
  • Mfr. Model # 56S17E15501
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 25.49 lbs

Product Details

1-Phase hazardous location motors, 1/4 HP, 1,725 nameplate RPM, 115 voltage, totally enclosed nonventilated enclosure, split-phase motor, base mount.

Technical Specs

  • Full Load Amps 5.4
  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • HP 1/4
  • Item Hazardous Location Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Duty Continuous
  • Overall Length 11-15/16"
  • Hz 60
  • Shaft Length 1-7/8"
  • Voltage 115
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • RPM Range 1701 - 1800
  • Temp. Code T3B
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Frame 56
  • Length Less Shaft 10"
  • Motor Application Hazardous Location
  • Max. Ambient Temp. 40 Degrees C
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Motor Design Split-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list