HAZ LOC MOTOR,1/4 HP 115/208-230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAZ LOC MOTOR,1/4 HP 115/208-230

MARATHON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS56C17E15503
  • Mfr. Model # 56C17E15503
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1498
  • Shipping Weight 25.05 lbs

Product Details

1-Phase hazardous location motors, 1/4 HP, 1,725 nameplate RPM, 115/208 - 230 voltage, totally enclosed nonventilated enclosure, capacitor-start motor, base mount.

Technical Specs

  • Includes Conduit Box (Unmounted), Leads Through 1" NPT Nipple
  • Full Load Amps 4.8/2.3 - 2.4
  • HP 1/4
  • Item Hazardous Location Motor
  • Nameplate RPM 1,725
  • Phase 1
  • Hz 60
  • Duty Continuous
  • Overall Length 11-15/16"
  • Shaft Length 1-7/8"
  • RPM Range 1701 - 1800
  • Voltage 115/208 - 230
  • Standards UL Listed (E12044), CSA Certified (LR47504)
  • Temp. Code T3B
  • Frame 56
  • Shaft Dia. 5/8"
  • Lead Length 6"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application Hazardous Location
  • Length Less Shaft 10"
  • Motor Thermal Protection Auto
  • Hazardous Location Class 1 C,D / 2 E,F,G
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Design Capacitor-Start
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Rigid Base
  • Motor Shaft Design Keyed
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list