Skip Content
HAY RIVER T-SHIRT GRY/BLK M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER T-SHIRT GRY/BLK M

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH79135-979M
  • Mfr. Model # 79135-979M
  • UNSPSC # 46181526
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Gray/Black
  • Material 100% Cotton
  • Sleeve Length Short
  • Fabric Weight 230 g/m²
  • Gender Men's
  • Size Medium

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list