Skip Content
HAY RIVER SERVICE PANT BLK SZ 3630 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER SERVICE PANT BLK SZ 3630

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76485-999-3630
  • Mfr. Model # 76485-999-3630
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Material 79% Cotton/21% Polyester
  • Closure Type Fly with Zip
  • Colour Black
  • Fabric Weight 295 g/m²
  • Inseam 30"
  • Fits Waist Size 36"
  • Gender Men's
  • Hammer Loop Yes
  • Item Chelsea Service Pant
  • Lining Material 100% Nylon
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list