Skip Content
HAY RIVER SERVICE PANT BLK SZ 3232 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER SERVICE PANT BLK SZ 3232

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76485-999-3232
  • Mfr. Model # 76485-999-3232
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Colour Black
  • Material 79% Cotton/21% Polyester
  • Closure Type Fly with Zip
  • Inseam 32"
  • Fits Waist Size 32"
  • Fabric Weight 295 g/m²
  • Gender Men's
  • Hammer Loop Yes
  • Item Chelsea Service Pant
  • Lining Material 100% Nylon
  • Number of Outside Pockets 7

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list