!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MEN'S WORK PANTS, ZIP FLY/7 POCKETS, BLACK, WAIST 32 IN/INSEAM 30 IN, NYLON/COTTON/POLYESTER

MEN'S WORK PANTS, ZIP FLY/7 POCKETS, BLACK, WAIST 32 IN/INSEAM 30 IN, NYLON/COTTON/POLYESTER

HELLY HANSEN

MEN'S WORK PANTS, ZIP FLY/7 POCKETS, BLACK, WAIST 32 IN/INSEAM 30 IN, NYLON/COTTON/POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEN'S WORK PANTS, ZIP FLY/7 POCKETS, BLACK, WAIST 32 IN/INSEAM 30 IN, NYLON/COTTON/POLYESTER

MEN'S WORK PANTS, ZIP FLY/7 POCKETS, BLACK, WAIST 32 IN/INSEAM 30 IN, NYLON/COTTON/POLYESTER

HELLY HANSEN

https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLH76485-999-3230
  • Mfr. Model # 76485-999-3230
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Product Details

These Chelsea service, men's work pants are lined with 100% nylon for all-day comfort. They feature a seven-pocket design, hammer loop, and a zip-fly closure. These black pants fit a size 32-inch waist and have a 30-inch inseam. They are made of 79% cotton and 21% polyester, with a fabric weight of 295 g/m².

Technical Specs

  • Item Work Pants
  • Material 79% Cotton/21% Polyester
  • Number of Outside Pockets 7
  • Inseam 30"
  • Gender Men's
  • Fabric Weight 295 g/m²
  • Colour Black

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list