Skip Content
HAY RIVER JACKET L RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER JACKET L RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72111-530L
  • Mfr. Model # 72111-530L
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Racer Blue
  • Size Large
  • Material Polartec(R) Thermal Pro(R) Knitted Fleece
  • Closure Type Zipper
  • Fabric Weight 315 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list