Skip Content
HAY RIVER JACKET 3XL BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER JACKET 3XL BLACK

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72111-990-3XL
  • Mfr. Model # 72111-990-3XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.0 lbs

Technical Specs

  • Material Polartec(R) Thermal Pro(R) Knitted Fleece
  • Size 3X-Large
  • Colour Black
  • Closure Type Zipper
  • Fabric Weight 315 g/m²
  • Gender Men's
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list