Skip Content
HAY RIVER JACKET 2XL RACER BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER JACKET 2XL RACER BLUE

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH72111-530-2XL
  • Mfr. Model # 72111-530-2XL
  • UNSPSC # 53101802
  • CATALOGUE PAGE # 2309
  • Shipping Weight 2.0 lbs

Technical Specs

  • Colour Racer Blue
  • Material Polartec(R) Thermal Pro(R) Knitted Fleece
  • Size 2X-Large
  • Gender Men's
  • Fabric Weight 315 g/m²
  • Closure Type Zipper
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list