Skip Content
HAY RIVER CONSTR PANT BLK/GRY 3834 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER CONSTR PANT BLK/GRY 3834

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-999-3834
  • Mfr. Model # 76488-999-3834
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Material 79% Cotton/21% Polyester
  • Colour Black/Gray
  • Closure Type Fly with Zip
  • Fits Waist Size 38"
  • Inseam 34"
  • Number of Outside Pockets 4
  • Fabric Weight 295 g/m²
  • Gender Men's
  • Hammer Loop Yes
  • Item Chelsea Constuction Pant
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list