Skip Content
HAY RIVER CONSTR PANT BLK/GRY 3634 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER CONSTR PANT BLK/GRY 3634

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-999-3634
  • Mfr. Model # 76488-999-3634
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black/Gray
  • Material 79% Cotton/21% Polyester
  • Closure Type Fly with Zip
  • Inseam 34"
  • Fabric Weight 295 g/m²
  • Fits Waist Size 36"
  • Gender Men's
  • Number of Outside Pockets 4
  • Hammer Loop Yes
  • Lining Material 100% Nylon
  • Item Chelsea Constuction Pant

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list