Skip Content
HAY RIVER CONSTR PANT BLK/GRY 3232 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER CONSTR PANT BLK/GRY 3232

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-999-3232
  • Mfr. Model # 76488-999-3232
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black/Gray
  • Fabric Weight 295 g/m²
  • Closure Type Fly with Zip
  • Material 79% Cotton/21% Polyester
  • Fits Waist Size 32"
  • Inseam 32"
  • Gender Men's
  • Number of Outside Pockets 4
  • Hammer Loop Yes
  • Item Chelsea Constuction Pant
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list