Skip Content
HAY RIVER CONSTR PANT BLK/GRY 3230 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAY RIVER CONSTR PANT BLK/GRY 3230

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-999-3230
  • Mfr. Model # 76488-999-3230
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Fabric Weight 295 g/m²
  • Closure Type Fly with Zip
  • Colour Black/Gray
  • Fits Waist Size 32"
  • Inseam 30"
  • Material 79% Cotton/21% Polyester
  • Gender Men's
  • Number of Outside Pockets 4
  • Hammer Loop Yes
  • Item Chelsea Constuction Pant
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list