HAY RIVER CONSTR PANT BLK/BLU 4432 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAY RIVER CONSTR PANT BLK/BLU 4432

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-802-4432
  • Mfr. Model # 76488-802-4432
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Colour Black/Blue
  • Material 79% Cotton/21% Polyester
  • Closure Type Fly with Zip
  • Fabric Weight 295 g/m²
  • Inseam 32"
  • Fits Waist Size 44"
  • Gender Men's
  • Number of Outside Pockets 4
  • Hammer Loop Yes
  • Item Chelsea Constuction Pant
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list