HAY RIVER CONSTR PANT BLK/BLU 4232 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAY RIVER CONSTR PANT BLK/BLU 4232

HELLY HANSEN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLH76488-802-4232
  • Mfr. Model # 76488-802-4232
  • UNSPSC # 53101802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Inseam 32"
  • Closure Type Fly with Zip
  • Material 79% Cotton/21% Polyester
  • Colour Black/Blue
  • Fabric Weight 295 g/m²
  • Gender Men's
  • Fits Waist Size 42"
  • Number of Outside Pockets 4
  • Hammer Loop Yes
  • Item Chelsea Constuction Pant
  • Lining Material 100% Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list