HAWK 13X13 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAWK 13X13

MARSHALLTOWN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRHAH659
  • Mfr. Model # AH659
  • UNSPSC # 27112200
  • CATALOGUE PAGE # 311
  • Shipping Weight 1.14 lbs

Product Details

Drywall hawk. Made of heavy gauge hard-rolled aluminum. It is lightweight but durable. The edges have been smoothed and the corners rounded for convenience. It has a threaded 3-5/8 inch flange. Size: 13 x 13 inches.

Technical Specs

  • Application To Hold Mortar or Drywall Mud During Application
  • Capacity Not Rated
  • Includes Sponge Callus Preventer
  • Item Aluminium Hawk
  • For Use With Mortar, Drywall Mud, Brick Trowels, Taping Knives, Putty Knives
  • Colour Silver
  • Length (Ft.) 1.08333 ft.
  • Length (In.) 13"
  • Number of Pieces 1
  • Package Quantity 1
  • Construction Heavy Gauge Hard Rolled Aluminium with Wood Handle
  • Size 13" X 13"
  • Width (In.) 13"
  • Type Aluminium Hawk
  • Characteristics Lightweight, Smoothed and Rounded Edges

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list