Skip Content
HAUL KIT RIGGERSMATE 4 1 10M DROP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAUL KIT RIGGERSMATE 4 1 10M DROP

DBI-SALA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DBI8704104
  • Mfr. Model # 8704104
  • UNSPSC # 46182300
  • CATALOGUE PAGE # 2631
  • Shipping Weight 17.5 lbs

Technical Specs

  • Colour Green
  • Length 33 ft.
  • Item Rescue Kit
  • Material Aluminum and Kernmantle
  • Standards NFPA, EN

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list