Skip Content
HATCHET 1.25LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HATCHET 1.25LB

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARTCA12514
  • Mfr. Model # TCA12514
  • UNSPSC # 27111604
  • CATALOGUE PAGE # 196
  • Shipping Weight 2.2 lbs

Product Details

Steel overstrike, indestructible neck. SUPERLOCK5 SYSTEM(TM) indestructible, safety lock fitting. Durable forged steel blade. Offers opointimal striking resistance as well as a concentration of directional force. Curved handle extension. Thermo plastic ru

Technical Specs

  • Head Weight 1-1/4 lb.
  • Handle Length 14"
  • Features Overstrike Protection, Undetachable Head, Handle, Integrated Nail Puller, Non-slip Ergonomic Handle with Curved Grip, Perfect for Pruning, Trimming, Cutting Shrubs, Removing Nails
  • Item Hatchet
  • Handle Non-slip Curved Grip
  • Overall Length 14"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list