HAT WINTER LIME UNIVERSAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAT WINTER LIME UNIVERSAL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR4AFX7
  • Mfr. Model # 4AFX7
  • UNSPSC # 53102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Product Details

Winter Hat, Over The Head, Lime, Size Universal, Material Acrylic, Covers Head And Ears, Standards ASTM D6413

Technical Specs

  • Item Toque
  • Material Acrylic Knit
  • Colour Lime
  • Size OSFA
  • Style Flame Resistant
  • Standards ASTM D6413
  • Covers Head, Ears

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list