HAT W/NECK SHADE WICKING HI-VIS ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

HAT W/NECK SHADE WICKING HI-VIS ORG

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS25F563
  • Mfr. Model # 25F563
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

High-Performance Hat with Neck Shade, Hi-Vis Orange, Size Universal, Material Moisture Wicking Fabric. Draw string adjust at base of cap.

Technical Specs

  • Material Moisture-Wicking Fabric
  • Size OSFA
  • Colour Hi-Vis Orange
  • Item Hat w/ Neck Shade
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list