HAT W/NECK SHADE WICKING HI-VIS LIM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAT W/NECK SHADE WICKING HI-VIS LIM

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS25F562
  • Mfr. Model # 25F562
  • UNSPSC # 53102503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

High-Performance Hat with Neck Shade, Hi-Vis Lime, Size Universal, Material Moisture Wicking Fabric. Draw string adjust at base of cap.

Technical Specs

  • Colour Hi-Vis Lime
  • Item Hat w/ Neck Shade
  • Material Moisture-Wicking Fabric
  • Size OSFA
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list