Skip Content
HAT,V-GD,W/1-TOUCH SUSP.,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT,V-GD,W/1-TOUCH SUSP.,GREEN

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10058323
  • Mfr. Model # 10058323
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.87 lbs

Technical Specs

  • Item V-Gard Helmet
  • Colour Green
  • Standards ANSI/ISEA Z89.1-2014, CSA Z94.1-2014
  • Shell Material High Density Polyethylene
  • CSA Type 1
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list