Skip Content
HAT TOPGARD WHITE C/W FAS-TRAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT TOPGARD WHITE C/W FAS-TRAC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA475393
  • Mfr. Model # 475393
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2480
  • Shipping Weight 0.8 lbs

Product Details

Topgard(R) type 1 CSA caps - hat style with Fastrac ratchet suspension, white color.

Technical Specs

  • Colour White
  • Item Hard hat
  • Standards Ansi Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Shell Material Polycarbonate
  • Accessory Slots No
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list