Skip Content
HAT SUN PROTECT HI-VIS LIME S/M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SUN PROTECT HI-VIS LIME S/M

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR25F545
  • Mfr. Model # 25F545
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.15 lbs

Product Details

Sun Protection Hat, Ranger Style, Hi-Vis Lime, Size S/M, Material Polyester with Mesh Venting Panels

Technical Specs

  • Item Ranger Hat
  • Material Polyester w/ Mesh Venting Panels
  • Size Small/Medium
  • Colour Hi-Vis Lime
  • Pattern Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list