Skip Content
HAT SUN PROTECT HI-VIS LIME L/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

HAT SUN PROTECT HI-VIS LIME L/XL

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDR25F546
  • Mfr. Model # 25F546
  • UNSPSC # 53102503
  • CATALOGUE PAGE # 2671
  • Shipping Weight 0.15 lbs

Product Details

Sun Protection Hat, Ranger Style, Hi-Vis Lime, Size L/XL, Material Polyester with Mesh Venting Panels

Technical Specs

  • Colour Hi-Vis Lime
  • Item Ranger Hat
  • Material Polyester w/ Mesh Venting Panels
  • Size Large/X-Large
  • Pattern Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List