Skip Content
HAT SFTY CSA RATCHET YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SFTY CSA RATCHET YELLOW

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA119R-YW
  • Mfr. Model # A119R-YW
  • UNSPSC # 46181802
  • CATALOGUE PAGE # 2479
  • Shipping Weight 1.2 lbs

Product Details

Hard hat, full brim ratchet suspension CSA approved Z94.1.92, yellow.

Technical Specs

  • Item Hard hat
  • Colour Yellow
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 2
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list