Skip Content
HAT SFTY ANSI RATCHET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SFTY ANSI RATCHET RED

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA49R-RD
  • Mfr. Model # A49R-RD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2478
  • Shipping Weight 1.06 lbs

Product Details

Hard hat, full brim ratchet suspension ANSI approved Z89.1.1986, red.

Technical Specs

  • Colour Red
  • Item Hard Hat
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type Type 1
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1
  • Hard Hat Style Full Brim

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list