!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS E, HDPE, 6-PT RATCHET, FULL BRIM, DARK GREEN

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS E, HDPE, 6-PT RATCHET, FULL BRIM, DARK GREEN

NORTH

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS E, HDPE, 6-PT RATCHET, FULL BRIM, DARK GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS E, HDPE, 6-PT RATCHET, FULL BRIM, DARK GREEN

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS E, HDPE, 6-PT RATCHET, FULL BRIM, DARK GREEN

NORTH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONA49R-GRD
  • Mfr. Model # A49R-GRD
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 1243
  • Shipping Weight 1.058 lbs

Product Details

This Everest full brim hard hat fits head sizes 6 1/2 to 8 and comes in dark green. It is made of high density polyethylene and meets the CSA Z94.1-2005, Type 1, Class E standard. This hard hat has a six-point nylon ratchet suspension with slots for accessories.

Technical Specs

  • Item Hard Hat
  • Head Protection Suspension Type Ratchet (6-Point)
  • Head Protection Material Polyethylene
  • CSA Class E
  • Accessory Slots Yes
  • Head Protection Style Full Brim
  • Fits Hat Size 6 1/2 to 8
  • Standards ANSI Z89.1-2009
  • CSA Type 1

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list