HAT SAFETY CSA RATCHET SUSP NAVY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAFETY CSA RATCHET SUSP NAVY

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHH1RCSA-NY
  • Mfr. Model # HH1RCSA-NY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.86 lbs

Product Details

Versatile and dependable safety hard hat. Grooved HDPE (high density polyethylene) outer shell with rain trough and accessory slots. 4 point, nylon web comfort suspension with ratchet size adjustment. Features 3-level head height adjust on suspension. CSA Z94.1-05 Type 1 Class E plus ANSI Z89.1 Type 1 Class E certified for impact and penetration of the crown (top) only. Navy. Can be decorated.

Technical Specs

  • Colour Navy
  • Shell Material High Density Polyethylene
  • Item Safety Hard Hat
  • Standards CSA Z94.1, ANSI Z89.1
  • Fits Hat Size 6-1/2 - 8
  • CSA Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list