HAT SAFETY CSA HDPE RATCHET WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAT SAFETY CSA HDPE RATCHET WHITE

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRHH2RCSA-WH
  • Mfr. Model # HH2RCSA-WH
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2477
  • Shipping Weight 0.8 lbs

Product Details

Safety hard hat made of high density polyethylene (HDPE) outer shell with 4 point suspension. Nylon web suspension with ratchet for size and height adjustment. Featuring variable back head positioning. Meets all test requirements for CSA Z94.1-05 Type 1 Class E plus ANSI Z89.1 Type 1 Class E for impact and penetration of the crown (top) only. White. Can be decorated.

Technical Specs

  • Colour White
  • Item Safety Hard Hat
  • Standards CSA Z94.1, ANSI Z89.1
  • Accessory Slots No
  • Fits Hat Size 6-1/2 - 8
  • Shell Material High Density Polyethylene
  • CSA Type 1
  • CSA Class E
  • Hard Hat Suspension 4 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list