HAT SAF HP241 REPLACE SUSP PINLOCK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAT SAF HP241 REPLACE SUSP PINLOCK

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP241S
  • Mfr. Model # HP241S
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2483
  • Shipping Weight 0.14 lbs

Product Details

Proudly made and designed in Canada for Canadians by Canadians. Sleek and attractive design high density polyethylene shell. Shell has rain trough for extra comfort. Large printing surfaces for great custom logo's on front, sides and back. Comfortable pin

Technical Specs

  • Item Replacement Suspensions
  • Fits Hat Size 6-1/2 - 8
  • Shell Material Nylon
  • Hard Hat Suspension 4 pt. Pinlock

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list