HAT SAF CSA TYPE 2 PINLOCK YLW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAF CSA TYPE 2 PINLOCK YLW

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP542/02
  • Mfr. Model # HP542/02
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2483
  • Shipping Weight 1.05 lbs

Product Details

Extra lateral protection CSA Type 2 super lightweight, high-density, polyethylene hard hat. Foam liner adds lateral side, front and rear impact protection. Rain trough and slotted designed shell to accommodate all the latest accessories such as hearing pr

Technical Specs

  • Colour Yellow
  • Item Hard hat
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 2
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Class E
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Type 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list