HAT SAF CSA TYPE 1 PINLOCK NAVY BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAF CSA TYPE 1 PINLOCK NAVY BL

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP241/08
  • Mfr. Model # HP241/08
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2483
  • Shipping Weight 0.75 lbs

Product Details

Proudly made and designed in Canada for Canadians by Canadians. Sleek and attractive design high density polyethylene shell. Shell has rain trough for extra comfort. Large printing surfaces for great custom logo's on front, sides and back. Comfortable pin

Technical Specs

  • Colour Navy
  • Item Hard hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • Graphics None
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list