Skip Content
HAT SAF CSA TYPE 1 PINLOCK FR GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAF CSA TYPE 1 PINLOCK FR GREEN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP341/74
  • Mfr. Model # HP341/74
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2483
  • Shipping Weight 0.65 lbs

Product Details

DOM CSA Type 1 Safety Hats. Smooth dome shape design to accommodate welding helmets and accessories. HDPE - high density polyethylene shell. CSA Type 1 Z94.1-05 Class E certified. Pin Lock Suspension. Colour: Forest Green.

Technical Specs

  • Colour Forest Green
  • Item Hard hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class E
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list