HAT SAF CSA TYPE 1 PINLOCK DK GRN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAF CSA TYPE 1 PINLOCK DK GRN

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP741/04
  • Mfr. Model # HP741/04
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2484
  • Shipping Weight 0.65 lbs

Product Details

Tremblant CSA type 1 safety hat. High-density polyethylene shell, without a rain trough. Accessory slots and chin straps attachments. Made in Canada. CSA certified Type 1 Class E Z94.1-05. Meets ANSI Type I Class E Z89.1-2009.

Technical Specs

  • Item Hard hat
  • Colour Dark green
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list