HAT SAF CSA T1 PIN HV OR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT SAF CSA T1 PIN HV OR

DYNAMIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DSIHP241/31
  • Mfr. Model # HP241/31
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2483
  • Shipping Weight 0.65 lbs

Product Details

Whistler CSA Type 1 Safety Hat. Polyethylene shell has rain trough for extra comfort. Large printing surfaces for great custom logo's on front, sides and back. Comfortable pin lock adjustment suspensions. Meets ANSI Type I, Z89.1-2009. CSA certified Type

Technical Specs

  • Colour Hi Vis Orange
  • Item Hard hat
  • Shell Material High Density Polyethylene
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Fits Hat Size 6-1/2 - 8
  • Graphics None
  • Accessory Slots Yes
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 4 pt. Pinlock
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list