Skip Content
HAT RANGER HI-VIZ LIME LGE/XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT RANGER HI-VIZ LIME LGE/XL

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO8935LIMELGE/XL
  • Mfr. Model # 8935LIMELGE/XL
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2377
  • Shipping Weight 0.15 lbs

Product Details

Ranger hat, high visibility, lime. Mesh venting panels. 1 inch level 2 ANSI-certified tape with contrasting colour. Tape specs: (1) 360 degrees, (1) brim. ANSI certified 150D oxford polyester. Standards: ANSI 107-class headwear. Large/X-Large.

Technical Specs

  • Colour Lime
  • Size Large/X-Large
  • Material Polyester with Mesh Venting Panels
  • Style Wide Brim
  • Item Ranger Hat, High Visibility
  • Standards ANSI 107-Class Headwear, ANSI Certified 150 Denier
  • Head Size 22-1/2" - 24"
  • Adjustment Type Slide Cord