HAT HRD NLSN RVR FL BR WH BYB8486 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

HAT HRD NLSN RVR FL BR WH BYB8486

BULLARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUL33WHR
  • Mfr. Model # 33WHR
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • Colour White
  • Item Hard hat
  • Standards ANSI/ISEA Z89.1, CSA Z94.1-2005
  • Shell Material High Density Polyethylene
  • Graphics None
  • Accessory Slots Yes
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class E, G
  • CSA Type Type I
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class G, E
  • Hard Hat Suspension 6 pt. Ratchet
  • Series 33KBR Classic
  • Hard Hat Style Full Brim
  • Fits Hat Size 6-1/2 - 8
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list