HAT HARD W/WIDE VIEW FACEHSIELD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

HAT HARD W/WIDE VIEW FACEHSIELD

WHITECAP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMML701
  • Mfr. Model # L701
  • UNSPSC # 46182007
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Supplied air hardhat with wide view faceshield.

Technical Specs

  • For Use With 3M(TM) Belt Mounted Powered Air Purifying Respirator (PAPR) and Supplied Air Respirator Systems
  • Colour Green
  • Item Headgear
  • Material Polycarbonate Polyester
  • Includes Two of the 3M(TM) Hood H-410 and Faceshield Cover H-110, and one each of the 3M(TM) Hatshell W-3258, Head Suspension W-2878, Chin Strap H-114, and Squeeze Clamp W-3222
  • Standards NIOSH Approved
  • Mask Size Universal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list