!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS C/G, FIBREGLASS, 8-PT RATCHET, FRONT BRIM, YELLOW

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS C/G, FIBREGLASS, 8-PT RATCHET, FRONT BRIM, YELLOW

NORTH

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS C/G, FIBREGLASS, 8-PT RATCHET, FRONT BRIM, YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS C/G, FIBREGLASS, 8-PT RATCHET, FRONT BRIM, YELLOW

HARD HAT, CSA Z94.1-2005, TYPE 1, CLASS C/G, FIBREGLASS, 8-PT RATCHET, FRONT BRIM, YELLOW

NORTH

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $108.49 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NONP2HNQRW-YELLOW
  • Mfr. Model # P2HNQRW-YELLOW
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 1245
  • Shipping Weight 1.07 lbs

Product Details

This Roughneck front brim hard hat with the Quick-Lok connectors is one size fits most and comes in yellow. It is made of fibreglass and meets the CSA Z94.1-2005, Type 1, Class C and G standards. This hard hat has an eight-point standard ratchet suspension with side slots for accessories.

Technical Specs

  • Item Hard Hat
  • Head Protection Style Front Brim
  • Head Protection Colour Yellow
  • Fits Hat Size Universal
  • Accessory Mounting Options Side-Slots
  • High-Visibility No
  • Series Roughneck P2HN
  • Suspension Adjustment Type Ratchet
  • Application Construction Sites
  • CSA Class G
  • Accessory Slots Yes
  • ANSI Classification Type 1, Class G
  • Head Protection Suspension Type Ratchet (8-Point)
  • Head Protection Graphics No Graphics
  • Head Protection Material Fiberglass
  • Head Protection Venting No
  • Standards ANSI Z89.1-2014, CSA Z94.1-2015
  • Colour/Graphics Type Basic Colors
  • Number of Suspension Points 8
  • Includes 1 Hard Hat
  • CSA Type 1
  • Head Protection Brand HONEYWELL FIBRE-METAL

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list