HAT HARD QUICK LOK HI HEAT GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT HARD QUICK LOK HI HEAT GRAY

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2HNQRW-GRAY
  • Mfr. Model # P2HNQRW-GRAY
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2479
  • Shipping Weight 1.1 lbs

Product Details

SuperEight roughneck series protective caps, class type 1, class C, ratchet suspension, quick-loc connector, gray.

Technical Specs

  • Colour Gray
  • Item Hard hat
  • Standards ANSI Z89.1-2009, CSA Z94.1-2005
  • Graphics None
  • Shell Material Injection molded fibreglas resin
  • Accessory Slots No
  • Fits Hat Size 6-1/2 - 8
  • CSA Type Type 1
  • CSA Class C
  • Hard Hat ANSI Type 1
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Class G

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list