Skip Content
HAT HARD QUICK LOK HI HEAT BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT HARD QUICK LOK HI HEAT BLUE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONP2HNQRW-BLUE
  • Mfr. Model # P2HNQRW-BLUE
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2479
  • Shipping Weight 1.06 lbs

Product Details

SuperEight roughneck series protective caps, class type 1, class C, ratchet suspension, quick-loc connector, blue.

Technical Specs

  • Item Hard Hat
  • Colour Blue
  • Standards ANSI Z-89.1 Type 1, Class E and Type 1 CSA Certified
  • Shell Material Injection molded fibreglas resin
  • Graphics None
  • Accessory Slots Yes
  • Fits Hat Size One Size Fits Most
  • CSA Class C
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • Hard Hat Suspension 8 pt. Ratchet
  • Hard Hat ANSI Class G
  • Hard Hat ANSI Type 1
  • Hard Hat Style Front Brim
  • Series Roughneck P2HN
  • Includes 1 Hard Hat
  • Head Protection Venting No

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list