HAT HARD FULL BRIM RATCHET SKY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

HAT HARD FULL BRIM RATCHET SKY BLUE

NORTH SAFETY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA49R-BLSK
  • Mfr. Model # A49R-BLSK
  • UNSPSC # 46181701
  • CATALOGUE PAGE # 2478
  • Shipping Weight 0.6 lbs

Product Details

Hard hat, full brim ratchet suspension ANSI approved Z89.1.1986, sky blue.

Technical Specs

  • Item Hard Hat
  • Colour Blue
  • Standards ANSI Z89.1-2009
  • Shell Material High Density Polyethylene
  • Graphics None
  • Fits Hat Size 6-1/2 - 8
  • Accessory Slots Yes
  • CSA Type Type 1
  • Hard Hat Sub-Category Hard Hats Without Graphics
  • CSA Class E
  • Hard Hat Suspension 6 pt. Ratchet
  • Hard Hat ANSI Type 1
  • Hard Hat Style Full Brim
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list