HAT HARD EACOM ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAT HARD EACOM ORANGE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R034998
  • Mfr. Model # A79R034998
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Hard Hat
  • Colour Red
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Graphics None
  • Shell Material High Density Polyethylene
  • Accessory Slots Yes
  • CSA Class E
  • CSA Type Type 1
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list