Skip Content
HAT HARD CUSTOM RATCHET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAT HARD CUSTOM RATCHET

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R01/6938
  • Mfr. Model # A79R01/6938
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • Item Hard Hat
  • Colour Red
  • Shell Material High Density Polyethylene
  • Graphics None
  • Accessory Slots Yes
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • CSA Type Type 1
  • CSA Class E
  • Hard Hat ANSI Type 1
  • Hard Hat ANSI Class E

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list