HAT HARD COPPER MTN SKY BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

HAT HARD COPPER MTN SKY BLUE

NORTH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONA79R07/8527
  • Mfr. Model # A79R07/8527
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Colour Red
  • Item Hard Hat
  • Standards ANSI Z89.1-2009 and CSA Z94.1
  • Shell Material High Density Polyethylene
  • Graphics None
  • CSA Type Type 1
  • Accessory Slots Yes
  • CSA Class E
  • Hard Hat ANSI Class E
  • Hard Hat ANSI Type 1

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list